Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batt Charger/Maintainer, Auto, 6/12V, CEC

  • Mfr # 20067

  • Zoro # G3956955


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Amps
2A @ 12/6V
Application
For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
Includes
Alligator Clips, Ring Terminals
Material
Plastic
Length
4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20067
Zoro #
G3956955
UPC #
010054200677
Country of Origin
China

Dimensions

Length
4-1/2"
Overall Width
2 1/2 in
Overall Depth
1 3/8 in
Cable Length
8 ft
AC Cord Length
7 ft
Overall Height
4 1/2 in
Power Cord Length
7 ft

Details

Amps
2A @ 12/6V
Application
For Cars, Motorcycles, Boats, RVs, ATVs, Gas Powered Golf Carts
Includes
Alligator Clips, Ring Terminals
Material
Plastic
Type
Rainproof Battery Charger/Maintainer
Connection Type
Clamp
Category Type
Battery Chargers
For Battery Voltage
6 V DC, 12 V DC
Test Feature
No
Input Amps
0.5 to 2
UL Rated Amps Start
2A
Avg. Charge Time 6V High
Variable
Portable
Yes
UL Rated Amps 6V
2A
Maintaining Amps @ Voltage
2A @ 12V, 2A @ 6V
Charging Amps @ Voltage
2A @ 12V, 2A @ 6V
Item
Battery Charger and Maintainer
Avg. Charge Time 12V Low
Variable
Charge Time 12V
Variable
Cable Gauge
14 AWG
Avg. Charge Time 12V High
Variable
Battery Charger CEC Compliant
CEC Compliant
Charge Type
Smart
Charge Time 6V
Variable
Automatic/Manual
Automatic
Voltage Rating
6V, 12V
CEC Compliant
CEC Compliant
UL Rated Amps 12V
2A
Standards
CEC, ETL Approved, RoHS
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
Charger Function
Charging, Maintaining
Peak Amps
2A
Timer
Automatic
Indoor / Outdoor
Indoor/Outdoor
Amp Hours
6Ah to 200Ah
Charger Style
Handheld Portable
Input Voltage
120V AC
Housing Material
Plastic
Maintaining Current @ Voltage
2 A @ 12V, 2 A @ 6V
Charging Current @ Voltage
2 A @ 12V, 2 A @ 6V
Timer Style
Automatic
Includes Test Feature
No
Cable Wire Gauge
14 AWG
Input Current
2 A
Indoor or Outdoor Use
Indoor/Outdoor
Connector Type
Alligator Clip, Quick Disconnect to Ring

Description

Battery Doctor® 6/12V 2 Amp Rainproof® Cec Charger / Maintainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.