Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Disconnect Switch, Negative, 12V

  • Mfr # 20308

  • Zoro # G3024804


product price: $12.19
/ea

Key Features

Features
Battery is Disconnected by Unscrewing the Knob a Few Turns, Knob Can be Removed Completely to Deter Theft, Reconnected by Tightening the Knob
Length
3-5/16 in
Switch Type
Top Post Rotary
Depth
1 1/8 in
Max. Amps
125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20308
Zoro #
G3024804
UPC #
010054203081
Country of Origin
China

Dimensions

Length
3-5/16 in
Depth
1 1/8 in
Width
1 5/16 in

Details

Item
Battery Disconnect Switch
Features
Battery is Disconnected by Unscrewing the Knob a Few Turns, Knob Can be Removed Completely to Deter Theft, Reconnected by Tightening the Knob
Switch Type
Top Post Rotary
Max. Amps
125A
Connection Material
Zinc
Polarity
Negative
Max. Voltage
12V

Description

Compact Battery Switches: Top Mount W/O Fused Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.