Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Disconnect Switch, Negative, 12V

  • Mfr # 20310

  • Zoro # G2679397


product price: $32.79
/ea

Key Features

Max. Amps
125A
Includes
Bypass Fuse
Width
1 5/16 in
Polarity
Negative
Features
15A Fused Bypass Maintains Computer Settings, Battery is Disconnected by Unscrewing the Knob a Few Turns, Clock, etc., Knob Can be Removed Completely to Deter Theft, Radio, Reconnected by Tightening the Knob, While Battery is Disconnected
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20310
Zoro #
G2679397
UPC #
010054203104
Country of Origin
China

Dimensions

Width
1 5/16 in
Length
4 in
Depth
1 1/8 in

Details

Item
Battery Disconnect Switch
Max. Amps
125A
Includes
Bypass Fuse
Polarity
Negative
Features
15A Fused Bypass Maintains Computer Settings, Battery is Disconnected by Unscrewing the Knob a Few Turns, Clock, etc., Knob Can be Removed Completely to Deter Theft, Radio, Reconnected by Tightening the Knob, While Battery is Disconnected
Switch Type
Side Post Rotary
Connection Material
Zinc
Max. Voltage
12V

Description

Compact Battery Switches: Side Mount W/ Fused Bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.