Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Disconnect Switch, Negative

  • Mfr # 20257

  • Zoro # G3518277


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Switch Type
In-Line Rotary
Features
Turn to Connect, Turn Back to Disconnect, Circuit Switched On and Off With A Turn of The Handle, Heavy-Duty Fixed Die Cast Handle, Ideal for Industrial, Agricultural, Marine, Automotive and All Heavy-Duty Industrial Use
Max. Amps
500/250A
Connection Material
Silver Plated Copper
Depth
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20257
Zoro #
G3518277
UPC #
010054202572
Country of Origin
China

Dimensions

Depth
3 1/2 in
Stud Size
10 mm
Length
5-1/2 in

Details

Item
Battery Disconnect Switch
Switch Type
In-Line Rotary
Features
Turn to Connect, Turn Back to Disconnect, Circuit Switched On and Off With A Turn of The Handle, Heavy-Duty Fixed Die Cast Handle, Ideal for Industrial, Agricultural, Marine, Automotive and All Heavy-Duty Industrial Use
Max. Amps
500/250A
Connection Material
Silver Plated Copper
Max. Voltage
12/24V
Polarity
Negative

Description

Fixed Handle Battery Isolator Switch-Each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.