Zoro Homepage

Battery Disconnect Switch, Negative

  • Mfr # 20387

  • Zoro # G3551913


product price: $34.59
/ea

Key Features

Standards
ISO 8846 Approved
Length
3 in
Switch Type
In-Line Rotary
Max. Amps
300A
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20387
Zoro #
G3551913
UPC #
010054203876
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Stud Size
10 mm
Depth
75 mm
Width
69 mm

Details

Item
Battery Disconnect Switch
Standards
ISO 8846 Approved
Switch Type
In-Line Rotary
Max. Amps
300A
Connection Material
Copper
Features
700A/10 sec Crank Rating, Back Plate is Removable, for Application up to 48V DC, Four Mounting Holes, Recessed or Surface Mount, Single 12V Battery, Snaps Off and On
Polarity
Negative
Max. Voltage
12/24/24V

Description

Master Batt Disconnect Switch-On/Off- Knob & Bottom Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.