Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Isolator, Black, Steel

  • Mfr # 20090

  • Zoro # G3162372


product price: $104.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Connection Material
Steel
Features
Water-Resistant IP62 Rated, Priority Charging for Starter Battery, Overcharge and Surge Protection, Manual Override for Starting Battery, Fully Automatic Charging, Charge Rate depends on the Alternator Outout
Type
Battery Isolator
For Use With
12V Electrical Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20090
Zoro #
G3162372
UPC #
010054200905
Country of Origin
China

Dimensions

Overall Depth
3-7/8"
Overall Height
1-5/8"

Details

Item
Battery Isolator
Color
Black
Connection Material
Steel
Features
Water-Resistant IP62 Rated, Priority Charging for Starter Battery, Overcharge and Surge Protection, Manual Override for Starting Battery, Fully Automatic Charging, Charge Rate depends on the Alternator Outout
Type
Battery Isolator
For Use With
12V Electrical Systems
Amps
75A
Max. Amps
100A
Max. Voltage
12V
Application
Extended life for the Primary Battery
Housing Material
PE
Includes
Mounting Bracket
Test Feature
12 to 14

Description

Battery Doctor® Battery Isolator- 12V / 100 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.