Shop BATTERY DOCTOR
See all product information
Create Account
Circuit Breaker
- Mfr # 31127-7
- Zoro # G824176049
product price:Â
$
5.29
/ea
Sold in multiples of 10 for
$52.90
Key Features
Reset Type
Automatic
Current Rating
40 A
Standards
SAE Standard J553
Compatible Vehicle Type
Boats, Trucks
Voltage Rating
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31127-7
- Zoro #
- G824176049
- UPC #
- 010054001267
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Reset Type
- Automatic
- Current Rating
- 40 A
- Standards
- SAE Standard J553
- Compatible Vehicle Type
- Boats, Trucks
- Voltage Rating
- 24V
- Interrupt Rating
- 1.5 kA at 14V DC
- Mount Type
- Bolt On
- Circuit Breaker Type
- Standard Circuit Breaker
- Terminal Connection
- Lug
Description
Circuit Breaker, Mount Type Bolt On, Current Rating 40 A, Voltage Rating 24V, Interrupt Rating 1.5 kA at 14V DC, Terminal Connection Lug, Circuit Breaker Type Standard Circuit Breaker, Compatible Vehicle Type Boats, Trucks, Reset Type Automatic, Standards SAE Standard J553
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.