Circuit Breaker
- Mfr # 31201-7
- Zoro # G424176494
product price:Â
$
67.69
/ea
Sold in multiples of 5 for
$338.45
Key Features
Overall Height
1 3/4 in
Overall Depth
1 7/8 in
Circuit Breaker Type
Heavy Duty Circuit Breaker
Compatible Vehicle Type
Boats
Overall Width
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31201-7
- Zoro #
- G424176494
- UPC #
- 010054001021
- Country of Origin
- China
- Item
- Circuit Breaker
- Circuit Breaker Type
- Heavy Duty Circuit Breaker
- Compatible Vehicle Type
- Boats
- Reset Type
- Manual
- Current Rating
- 78 A
- Standards
- RoHS Compliant, SAE Standard JI625
- Mount Type
- Bolt On
- Interrupt Rating
- 31201-7: 3 kA at 30V DC
- Terminal Connection
- Lug
Dimensions
- Overall Height
- 1 3/4 in
- Overall Depth
- 1 7/8 in
- Overall Width
- 2 7/8 in
Description
Circuit Breaker, Mount Type Bolt On, Current Rating 78 A, Voltage Rating Not Applicable, Interrupt Rating 31201-7: 3 kA at 30V DC, Terminal Connection Lug, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Vehicle Type Boats, Overall Depth 1 7/8 in, Overall Height 1 3/4 in, Overall Width 2 7/8 in, Reset Type Manual, Standards RoHS Compliant, SAE Standard JI625
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.