Shop BATTERY DOCTOR
See all product information
Create Account
Circuit Breaker
- Mfr # 31203-7
- Zoro # G924176451
product price:Â
$
57.29
/ea
Sold in multiples of 5 for
$286.45
Key Features
Compatible Vehicle Type
Boats
Overall Width
2 7/8 in
Overall Height
1 3/4 in
Reset Type
Manual
Standards
RoHS Compliant, SAE Standard JI625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31203-7
- Zoro #
- G924176451
- UPC #
- 010054312035
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Compatible Vehicle Type
- Boats
- Reset Type
- Manual
- Standards
- RoHS Compliant, SAE Standard JI625
- Circuit Breaker Type
- Heavy Duty Circuit Breaker
- Current Rating
- 120 A
- Interrupt Rating
- 31203-7: 3 kA at 30V DC
- Mount Type
- Bolt On
- Terminal Connection
- Lug
Dimensions
- Overall Width
- 2 7/8 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 1 7/8 in
Description
Circuit Breaker, Mount Type Bolt On, Current Rating 120 A, Voltage Rating Not Applicable, Interrupt Rating 31203-7: 3 kA at 30V DC, Terminal Connection Lug, Circuit Breaker Type Heavy Duty Circuit Breaker, Compatible Vehicle Type Boats, Overall Depth 1 7/8 in, Overall Height 1 3/4 in, Overall Width 2 7/8 in, Reset Type Manual, Standards RoHS Compliant, SAE Standard JI625
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.