Zoro Homepage

Fuse Block, Black, Copper

  • Mfr # 30110

  • Zoro # G3544344


product price: $17.39
/ea

Key Features

For Use With
12V Electrical Systems
Color
Black
Connection Material
Copper
Connection Type
Slip On
Includes
Clear Acrylic Dust Cover with Bolt-Style Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30110
Zoro #
G3544344
UPC #
010054301107
Country of Origin
China

Dimensions

Width
52 mm
Length
86 mm
Overall Depth
2 in
Overall Height
42 mm

Details

Item
Fuse Block
For Use With
12V Electrical Systems
Color
Black
Connection Material
Copper
Connection Type
Slip On
Includes
Clear Acrylic Dust Cover with Bolt-Style Screw
Max. Voltage
12V
Features
4-Way Case, ATO/ATC Blade Fuse Holder for 1/4 in Slip-On Terminals, Blocks Accommodate 4 to 12 Fuses
Max. Amps
30A
Housing Material
Polyethylene
Standards
RoHS
Type
4 Way Case
Compatible Product Type
12V Electrical Systems
Maximum Current
30A
Maximum Voltage
12V

Description

4-Position Ato/Atc Fuse Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.