Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Wire Leads, APT/Micro Fuse Fuse Type

  • Mfr # 30203

  • Zoro # G206625066


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Voltage Rating
12V DC
Connector Type
Wire Leads
Max. Amps
10A
Fits Fuse Type
APT/Micro Fuse
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203
Zoro #
G206625066
UPC #
010054302036
Country of Origin
Taiwan, Province of China

Details

Item
Fuse Holder
Voltage Rating
12V DC
Connector Type
Wire Leads
Max. Amps
10A
Fits Fuse Type
APT/Micro Fuse
Wire Range
16 AWG
Max. Voltage
12V DC
DC Voltage Rating
12V DC

Description

16Awg Micro2TM Tapa CircuitTM Fuse Holder-10A Slots-5" Lead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.