Zoro Homepage

Fuse Holder, Wire Leads, Glass Fuse Type

  • Mfr # 31808

  • Zoro # G006629578


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Neoprene
Wire Range
18 AWG to 12 AWG
Max. Amps
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31808
Zoro #
G006629578
UPC #
010054318082
Country of Origin
Taiwan, Province of China

Details

Item
Fuse Holder
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Neoprene
Wire Range
18 AWG to 12 AWG
Max. Amps
30A
Fits Fuse Type
Glass

Description

Fuse Holder-Waterproof In-Line-Fits 12-18Awg-2 Terminal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.