Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Wire Leads, Maxi Fuse Fuse Type

  • Mfr # 31860

  • Zoro # G806621314


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Connector Type
Wire Leads
Fits Fuse Type
Maxi Fuse
Wire Range
8 AWG
Max. Amps
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31860
Zoro #
G806621314
UPC #
010054318600
Country of Origin
China

Details

Item
Fuse Holder
Connector Type
Wire Leads
Fits Fuse Type
Maxi Fuse
Wire Range
8 AWG
Max. Amps
60A

Description

8Awg 12" Loop Maxi Fuse Holder-No Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.