Zoro Homepage

Male Bullet Connector, AGC Series, 25A

  • Mfr # 80244

  • Zoro # G806620713


product price: $7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Body Material
Glass
Amps
25A
DC Voltage Rating
Not Rated
Series
AGC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80244
Zoro #
G806620713
UPC #
010054802444
Country of Origin
Taiwan, Province of China

Details

Item
Male Bullet Connector
Body Material
Glass
Amps
25A
DC Voltage Rating
Not Rated
Series
AGC
Body Style
Cylindrical

Description

22-18Awg Vinyl Male Bullet Connector-100Pc Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.