Zoro Homepage

Minblade2 Fuse, 7.5A, Brown, 5 piece

  • Mfr # 20602

  • Zoro # G206621440


product price: $32.79
/ea
Sold in multiples of 6 for $196.74

Key Features

Amps
7.50A
Body Style
Blade
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20602
Zoro #
G206621440
UPC #
010054206020
Country of Origin
Taiwan, Province of China

Details

Amps
7.50A
Body Style
Blade
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Dual Usb Charge Port & Volt Meter - 2.1 Amp W/ Cover & Face Plate Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.