Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Switch, SPST, Red, On/Off

  • Mfr # 20532

  • Zoro # G5005598


product price: $7.99
/ea

Key Features

Voltage Rating
12V DC
Switch Function
On/Off
Contact Form
SPST
Mounting Style
Panel Mount
Switch Type
Rocker Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20532
Zoro #
G5005598
UPC #
010054205320
Country of Origin
China

Details

Voltage Rating
12V DC
Switch Function
On/Off
Contact Form
SPST
Item
Automotive Switch
Mounting Style
Panel Mount
Switch Type
Rocker Switch
Body Color
Black
DC Current Rating
20 A @ 12V DC
Mount Type
Panel Mount

Description

On/Off Illuminated Redrocker-Fits 12 X 30Mm Slot-20A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.