Zoro Homepage

Start/Ignition Accessory Panel, Silver

  • Mfr # 20283

  • Zoro # G3524841


product price: $41.29
/ea

Key Features

For Use With
12/24V Electrical Systems
Color
Silver
Connection Material
Copper
Max. Voltage
24V
Includes
(2) On/Off Toggle Switch, (1) Red Toggle Switch Cover, (1) Red Light, (1) Green Light (1) Push Button Starter Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20283
Zoro #
G3524841
UPC #
010054202831
Country of Origin
China

Details

Item
Start/Ignition Accessory Panel
For Use With
12/24V Electrical Systems
Color
Silver
Connection Material
Copper
Max. Voltage
24V
Includes
(2) On/Off Toggle Switch, (1) Red Toggle Switch Cover, (1) Red Light, (1) Green Light (1) Push Button Starter Switch
Housing Material
Aluminum
Features
5 Position, 3 Switch/2 LED, Toggle Switch With Cover - 25A At 12V, Toggle Switch Without Cover - 25A At 12V, Two Indicator Lights (Red and Green), Starter Button - 16A At 12V, 4 Mounting Holes
Max. Amps
25A
Actuator
Toggle Switch, Starter Button
Current @ 12V DC
16 A, 25 A
Contact Rating
(2) 25A @ 12V DC; 16A @ 12V DC
Switch Type
(2) Toggle Switch, Starter Button
Product Type
Ignition Panel
Maximum Voltage
12V DC
Number of Switches
3
Number of Positions
5

Description

Polished Aluminum Start/Ignition Panel: 3 Switches & 2 Led Indctrs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.