Zoro Homepage

Start/Ignition Panel, Silver, Copper

  • Mfr # 20280

  • Zoro # G3533521


product price: $28.29
/ea

Key Features

For Use With
12/24V Electrical Systems
Max. Amps
25A
Max. Voltage
24V
Connection Material
Copper
Features
3 Position, 2 Switch/1 LED, Toggle Switch with Cover - 25A At 12V, Red Indicator Light, Starter Button - 16A At 12V, 4 Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20280
Zoro #
G3533521
UPC #
010054202800
Country of Origin
China

Details

Item
Start/Ignition Panel
For Use With
12/24V Electrical Systems
Max. Amps
25A
Max. Voltage
24V
Connection Material
Copper
Features
3 Position, 2 Switch/1 LED, Toggle Switch with Cover - 25A At 12V, Red Indicator Light, Starter Button - 16A At 12V, 4 Mounting Holes
Includes
(1) On/Off Toggle Switch with Red Cover, (1) Red Light, (1) Push Button Starter Switch
Switch Type
Starter Button, Toggle Switch
Number of Positions
3
Current @ 12V DC
16 A, 25 A
Contact Rating
25A @ 12V DC; 16A @ 12V DC
Number of Switches
2
Product Type
Ignition Panel

Description

Switch Panel-Aluminum-On/Off Toggle, Starter, Light Switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.