Zoro Homepage

Toggle Switch, 1/4" Male Terminal, Black

  • Mfr # 20507

  • Zoro # G5005738


product price: $4.99
/ea

Key Features

Voltage Rating
12V DC
Mounting Style
Panel Mount
Switch Function
On/Off/On
Includes
Back Up Collar, Nut
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20507
Zoro #
G5005738
UPC #
010054205078
Country of Origin
China

Dimensions

Mounting Hole Diameter
1/2 in

Details

Voltage Rating
12V DC
Mounting Style
Panel Mount
Switch Function
On/Off/On
Includes
Back Up Collar, Nut
Contact Form
SPST
Item
Automotive Switch
Switch Type
Toggle Switch
Body Color
Black
Mount Type
Panel Mount
DC Current Rating
20 A @ 12V DC

Description

3-Position Black Toggle Switch-20 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.