Toggle Switch Cover, Switch Collar Mount
Mfr # 20565
Zoro # G5005500
product price: $6.59
/eaKey Features
Contact Form
[deleate]
Number of Connections
1
Actuator Color
Red
Terminals
[deleate]
Stem Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20565
Zoro #
G5005500
UPC #
010054205658
Country of Origin
China
Details
Item
Toggle Switch
Contact Form
[deleate]
Number of Connections
1
Actuator Color
Red
Terminals
[deleate]
Stem Color
Black
Mounting Style
Switch Collar Mount
Features
Aircraft Style Toggle Covers
Color
Red
Compatible Switch Type
Toggle Switch
Product Type
Switch Guard
Description
Aircraft Style Toggle Switch Cover-Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.