Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, SPST, 3/15" Male Terminal

  • Mfr # 20512

  • Zoro # G5005686


product price: $5.79
/ea

Key Features

Voltage Rating
12V DC
Mounting Style
Panel Mount
Contact Form
SPST
Switch Function
Off/On
Includes
Back Up Collar, Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20512
Zoro #
G5005686
UPC #
010054205122
Country of Origin
China

Dimensions

Mounting Hole Diameter
3/16 in

Details

Voltage Rating
12V DC
Mounting Style
Panel Mount
Contact Form
SPST
Item
Automotive Switch
Switch Function
Off/On
Includes
Back Up Collar, Nut
Switch Type
Toggle Switch
Body Color
Blue
DC Current Rating
6 A @ 12V DC
Mount Type
Panel Mount

Description

On/Off Metal Mini-Toggle Switch-6 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.