Wire, 12 to 24V DC Volt Rating, Automotive Fuse Type

  • Mfr # 30107

  • Zoro # G206629569


product price: $8.89
/ea
Sold in multiples of 8 for $71.12

Key Features

Voltage Rating
12 to 24V DC
Fits Fuse Type
Automotive
Body Material
Nylon
Max. Amps
30A
Max. Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30107
Zoro #
G206629569
UPC #
010054301077
Country of Origin
Taiwan, Province of China

Details

Item
Wire
Voltage Rating
12 to 24V DC
Fits Fuse Type
Automotive
Body Material
Nylon
Max. Amps
30A
Max. Voltage
24V DC
Visual Indication
Indicating

Description

Ato/Atc Single Fuse Holder With Led Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.