100 WATT AC ADAPTER FOR DELL INSPIRON 7420 7620 2-IN-1 LATITUDE 9430 9510 9520 2

  • Mfr # 492-BCBK-BTI

  • Zoro # G210543752


product price:  $63.15
/ea

Key Features

Device Supported
Notebook
Max. Output Power
100 W
USB Type-C
Yes
Compatibility
Model Fits:DELL INSPIRON 7420, 7620 2-IN-1, LATITUDE 3400, 3500, 5289 2-IN-1, 5300, 5300 2-IN-1, 5300 2-IN-1 CHROME, 5310, 5310 2-IN-1, 5320 2-IN-1, 5330, 5400, 5400 CHROME, 5401, 5410, 5411, 5420, 5421, 5430, 5431, 5500, 5501, 5510, 5511, 5520, 5521, 5530, 5531, 7300, 7310, 7320, 7330, 7389 2-IN-1, 7390 2-IN-1, 7400, 7400 2-IN-1, 7410 2-IN-1, 7420, 7430, 7520, 7530, 9330, 9410 2-IN-1, 9420 2-IN-1, 9430, 9510, 9520 2-IN-1, CHROMEBOOK 7410 2-IN-1, PRECISION 3470, 3540, 3541, 3550, 3560, 3561, 3570, 3571, 5470, 5550, 5560, 5570, 5750, 5760, 5770, XPS 9500, 9510, 9520, 9700, 9710, 9720Replaces OEM:492-BCBK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
492-BCBK-BTI
Zoro #
G210543752
UPC #
-
Country of Origin
China

Details

Device Supported
Notebook
Max. Output Power
100 W
USB Type-C
Yes
Compatibility
Model Fits:DELL INSPIRON 7420, 7620 2-IN-1, LATITUDE 3400, 3500, 5289 2-IN-1, 5300, 5300 2-IN-1, 5300 2-IN-1 CHROME, 5310, 5310 2-IN-1, 5320 2-IN-1, 5330, 5400, 5400 CHROME, 5401, 5410, 5411, 5420, 5421, 5430, 5431, 5500, 5501, 5510, 5511, 5520, 5521, 5530, 5531, 7300, 7310, 7320, 7330, 7389 2-IN-1, 7390 2-IN-1, 7400, 7400 2-IN-1, 7410 2-IN-1, 7420, 7430, 7520, 7530, 9330, 9410 2-IN-1, 9420 2-IN-1, 9430, 9510, 9520 2-IN-1, CHROMEBOOK 7410 2-IN-1, PRECISION 3470, 3540, 3541, 3550, 3560, 3561, 3570, 3571, 5470, 5550, 5560, 5570, 5750, 5760, 5770, XPS 9500, 9510, 9520, 9700, 9710, 9720Replaces OEM:492-BCBK
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.