Zoro Homepage

19V 65W Ac Power Adapter For Various Hp Compaq Notebooks Including

  • Mfr # AC-1965129

  • Zoro # G0617910


product price: $45.59
/ea

Key Features

Amps
3.42 A
Maximum Output Power
65 W
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1965129
Zoro #
G0617910
UPC #
886734850469
Country of Origin
Unknown

Details

Item
AC Adapter
Amps
3.42 A
Maximum Output Power
65 W
Output Voltage
19 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.