Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19V/65W Ac Adapter W/ C102 Tip For Various Oem Notebook Models

  • Mfr # AC-1965102

  • Zoro # G0446742


product price: $51.69
/ea

Key Features

Maximum Output Current
3.40 A
Maximum Output Power
65 W
Compatible Devices
Notebook
Compatibility
BENQ 2000BENQ 2000HACER ASPIRE 2000ACER ASPIRE 2010ACER ASPIRE 2012WLMIACER ASPIRE 2012WLCI
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1965102
Zoro #
G0446742
UPC #
745473118059
Country of Origin
Unknown

Details

Item
AC Adapter
Maximum Output Current
3.40 A
Maximum Output Power
65 W
Compatible Devices
Notebook
Compatibility
BENQ 2000BENQ 2000HACER ASPIRE 2000ACER ASPIRE 2010ACER ASPIRE 2012WLMIACER ASPIRE 2012WLCI
Output Voltage
19 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.