Zoro Homepage

45W Replacement Power Adapter For Macbook Air Md592Ll/A; Replaces

  • Mfr # AC-1545MAG2

  • Zoro # G0691830


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Max. Output Current
3.05 A
Device Supported
MacBook
Output Voltage
14.85V DC
Compatibility
APPLE MACBOOK AIR
Max. Output Power
45 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1545MAG2
Zoro #
G0691830
UPC #
886734855266
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output Current
3.05 A
Device Supported
MacBook
Output Voltage
14.85V DC
Compatibility
APPLE MACBOOK AIR
Max. Output Power
45 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.