Zoro Homepage

65W USB TYPE C DESKTOP AC ADAPTER FOR HP BLACK 1HE08AA#ABA

  • Mfr # 1HE08AA#ABA-BTI

  • Zoro # G014875820


product price: $45.55
/ea

Key Features

Max. Output
65 W
Compatibility
Device Supported
USB Type C Device
Output Voltage
5V DC
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HE08AA#ABA-BTI
Zoro #
G014875820
UPC #
886734869430
Country of Origin
China

Details

Item
AC Adapter
Max. Output
65 W
Compatibility
Device Supported
USB Type C Device
Output Voltage
5V DC
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.