
65W Usb Type C Desktop Ac Adapter For Hp (Black)
Mfr # 1HE08UT#ABA-BTI
Zoro # G9563890
product price: $43.85
/eaKey Features
USB
Yes
Compatibility
Lenovo Notebooks: T570,X1 TABLET 2ND GEN,X1 CARBON 5TH GEN,T470,T470S,X1 YOGA 2ND GEN HP Notebooks: ELITEBOOK 830 G5 (3UW35PC),ELITEBOOK 840 G5,ELITEBOOK 840R G4,ELITEBOOK X360 1020 G2,ELITE X2 1012 G1 M5 6Y54,ELITEBOOK 1040 G4,HP PRO X2,HP 1012,HP 1030,ELITEBOOK 1030,ELITEBOOK 745 G5,ELITEBOOK 840 G6,PAVILION X2 10-N054SA,PAVILION 15-CK013TX (2VW15PA),SPECTRE 13-V024TU,SPECTRE X2 12-AB010NR,SPECTRE X360,SPECTRE X360 13-AE027TU (3FH35PA),SPECTRE 13-V011DX,SPECTRE 13-V021NR,PAVILION X2 210,SPECTRE 13-V010CA,SPECTRE 13-V018CA,PROBOOK 650 G4,SPECTRE 13T-V000,SPECTRE 13-V001DX
Device Supported
USB Type C Device
Output Voltage
5 V DC
Max. Output Power
65 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1HE08UT#ABA-BTI
Zoro #
G9563890
UPC #
886734869423
Country of Origin
Unknown
Details
Item
AC Adapter
USB
Yes
Compatibility
Lenovo Notebooks: T570,X1 TABLET 2ND GEN,X1 CARBON 5TH GEN,T470,T470S,X1 YOGA 2ND GEN HP Notebooks: ELITEBOOK 830 G5 (3UW35PC),ELITEBOOK 840 G5,ELITEBOOK 840R G4,ELITEBOOK X360 1020 G2,ELITE X2 1012 G1 M5 6Y54,ELITEBOOK 1040 G4,HP PRO X2,HP 1012,HP 1030,ELITEBOOK 1030,ELITEBOOK 745 G5,ELITEBOOK 840 G6,PAVILION X2 10-N054SA,PAVILION 15-CK013TX (2VW15PA),SPECTRE 13-V024TU,SPECTRE X2 12-AB010NR,SPECTRE X360,SPECTRE X360 13-AE027TU (3FH35PA),SPECTRE 13-V011DX,SPECTRE 13-V021NR,PAVILION X2 210,SPECTRE 13-V010CA,SPECTRE 13-V018CA,PROBOOK 650 G4,SPECTRE 13T-V000,SPECTRE 13-V001DX
Device Supported
USB Type C Device
Output Voltage
5 V DC
Max. Output Power
65 W
Maximum Output Power
65 W
Compatible Devices
USB Type C Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.