Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90W Universal Ac Adapter For Dell

  • Mfr # AC-U90W-DL

  • Zoro # G0248992


product price: $48.35
/ea

Key Features

Amps
4.70 A
Universal Adapter
Yes
Maximum Output Power
90 W
Frequency
50 Hz, 60 Hz
Number of Power Tips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-U90W-DL
Zoro #
G0248992
UPC #
745473119735
Country of Origin
Unknown

Details

Item
AC Adapter
Amps
4.70 A
Universal Adapter
Yes
Maximum Output Power
90 W
Frequency
50 Hz, 60 Hz
Number of Power Tips
3
Output Voltage
19 V DC
Input Voltage
110 V AC, 220 V AC
Multiple Power Tips
Yes
Compatible Devices
Notebook
Maximum Output Current
4.70 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.