
Ac Adapter For Acer Ultrabook (Aspire S3-391-Xxxx, S3-951-Xxxx)
Mfr # AC-1940111
Zoro # G0492181
product price:Â $28.49
/eaKey Features
Compatibility
Acer Aspire Ultrabooks: S3-391-XXXX S3-951-XXXX
Maximum Output Power
40 W
Maximum Output Current
2.10 A
Compatible Devices
Ultrabook
Output Voltage
19 V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-1940111
Zoro #
G0492181
UPC #
886734846264
Country of Origin
Unknown
Details
Compatibility
Acer Aspire Ultrabooks: S3-391-XXXX S3-951-XXXX
Maximum Output Power
40 W
Maximum Output Current
2.10 A
Compatible Devices
Ultrabook
Item
AC Adapter
Output Voltage
19 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.