AC ADAPTER FOR LENOVO THINKPAD X1 CARBON 20V 65W 3443 3446 3448 3460 3462 3463 L

  • Mfr # AC-2065134

  • Zoro # G210542267


product price:  $41.45
/ea

Key Features

Max. Output Power
65 W
Output Voltage
20V DC
Device Supported
Notebook
Max. Output Current
3.25 A
Compatibility
4X20H15594Lenovo ThinkPad Notebooks: X1 Carbon 3443, X1 Carbon 3446, X1 Carbon 3448, X1 Carbon 3460, X1 Carbon 3463, X1 Carbon Touch 3448, X1 Carbon Touch 3460.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-2065134
Zoro #
G210542267
UPC #
-
Country of Origin
China

Details

Max. Output Power
65 W
Output Voltage
20V DC
Device Supported
Notebook
Max. Output Current
3.25 A
Item
AC Adapter
Compatibility
4X20H15594Lenovo ThinkPad Notebooks: X1 Carbon 3443, X1 Carbon 3446, X1 Carbon 3448, X1 Carbon 3460, X1 Carbon 3463, X1 Carbon Touch 3448, X1 Carbon Touch 3460.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.