Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Adapter For Lenovo Thinkpad X1 Carbon 20V 90W 3443 3446 3448 3460

  • Mfr # AC-2090134

  • Zoro # G0485358


product price: $53.15
/ea

Key Features

Maximum Output Power
90 W
Compatible Devices
Notebook
Output Voltage
20 V DC
Maximum Output Current
4.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-2090134
Zoro #
G0485358
UPC #
886734848794
Country of Origin
Unknown

Details

Maximum Output Power
90 W
Compatible Devices
Notebook
Item
AC Adapter
Output Voltage
20 V DC
Maximum Output Current
4.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.