Zoro Homepage

Ac Adapter For Macbook Pro 15, Macbook Pro 17 19V/90 Watt

  • Mfr # AC-1990MAG

  • Zoro # G0447059


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
18.5V DC
Max. Output Power
90 W
Device Supported
MacBook Pro
Max. Output Current
4.60 A
Compatibility
Apple MacBook Pro Notebooks: MC226LL/A, MB134LL-A, 17 INCH , MB471LL/A, MB470LL/A, MB166LL-A, MB604LLA, MC721LL/A, MB986LL/A, MB985LL , MB133LL-A, MC026LL/A, MC118LL/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1990MAG
Zoro #
G0447059
UPC #
745473124388
Country of Origin
Unknown

Details

Item
AC Adapter
Output Voltage
18.5V DC
Max. Output Power
90 W
Device Supported
MacBook Pro
Max. Output Current
4.60 A
Compatibility
Apple MacBook Pro Notebooks: MC226LL/A, MB134LL-A, 17 INCH , MB471LL/A, MB470LL/A, MB166LL-A, MB604LLA, MC721LL/A, MB986LL/A, MB985LL , MB133LL-A, MC026LL/A, MC118LL/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.