Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Adapter For Samsung Chromebook Models (Includes Xe303C12) 12V 40W

  • Mfr # AC-1240130

  • Zoro # G0554332


product price: $37.79
/ea

Key Features

Output Voltage
12 V DC
Compatible Devices
Chromebook
Maximum Output Power
40 W
Maximum Output Current
2.10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1240130
Zoro #
G0554332
UPC #
886734848701
Country of Origin
Unknown

Details

Output Voltage
12 V DC
Compatible Devices
Chromebook
Maximum Output Power
40 W
Maximum Output Current
2.10 A
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.