Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ac Adapter For Various Hp Compaq Chrome Envy Touchsmart Sleekbook

  • Mfr # AC-1965112A1

  • Zoro # G0493758


product price: $48.69
/ea

Key Features

Maximum Output Current
3.42 A
Compatible Devices
Notebook
Compatibility
HP Products: Pavilion Sleekbook Notebooks TouchSmart Tablet PCs Envy Notebooks Ultrabook Notebooks
Output Voltage
19 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-1965112A1
Zoro #
G0493758
UPC #
886734848060
Country of Origin
Unknown

Details

Item
AC Adapter
Maximum Output Current
3.42 A
Compatible Devices
Notebook
Compatibility
HP Products: Pavilion Sleekbook Notebooks TouchSmart Tablet PCs Envy Notebooks Ultrabook Notebooks
Output Voltage
19 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.