
Ac Adapter Universal 19V/90W W/ C103 Tip For Various Oem Notebook
Mfr # AC-1990103
Zoro # G0219516
product price: $46.65
/eaKey Features
Maximum Output Power
90 W
Input Voltage
110 V AC, 220 V AC
Output Voltage
19 V DC
Input Voltage Range
100 V AC - 240 V AC
Compatible Devices
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-1990103
Zoro #
G0219516
UPC #
745473114549
Country of Origin
Unknown
Details
Maximum Output Power
90 W
Input Voltage
110 V AC, 220 V AC
Output Voltage
19 V DC
Item
AC Adapter
Input Voltage Range
100 V AC - 240 V AC
Compatible Devices
Notebook
Frequency
50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.