AC ADPT ACER CHROMBOOK 14 CP5-471-304B
Mfr # NP.ADT0A.062-BTI
Zoro # G910543069
product price: $27.89
/eaKey Features
Compatibility
Acer Chromebook 14 Notebooks: CP5-471-304B,CP5-471-312N,CP5-471-322F,CP5-471-33PC,CP5-471-3451,CP5-471-35T4,CP5-471-5066,CP5-471-53B9,CP5-471-53TS,CP5-471-581N,CP5-471-C0EX,CP5-471-C146,CP5-471-C1SS,CP5-471-C2SU,CP5-471-C3YW,CP5-471-C4N5,CP5-471-C5RQ,CP5-471-C67N,CP5-471-C8KZ DELL XPS 13 Notebooks: 9310,9310 2-in-1
Device Supported
Notebook
Max. Output Current
3A
Max. Output Power
45 W
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP.ADT0A.062-BTI
Zoro #
G910543069
UPC #
-
Country of Origin
China
Details
Compatibility
Acer Chromebook 14 Notebooks: CP5-471-304B,CP5-471-312N,CP5-471-322F,CP5-471-33PC,CP5-471-3451,CP5-471-35T4,CP5-471-5066,CP5-471-53B9,CP5-471-53TS,CP5-471-581N,CP5-471-C0EX,CP5-471-C146,CP5-471-C1SS,CP5-471-C2SU,CP5-471-C3YW,CP5-471-C4N5,CP5-471-C5RQ,CP5-471-C67N,CP5-471-C8KZ DELL XPS 13 Notebooks: 9310,9310 2-in-1
Device Supported
Notebook
Item
AC Adapter
Max. Output Current
3A
Max. Output Power
45 W
USB Type-C
Yes
Green Environmental Attribute
Environmentally Friendly
Input Voltage
230V AC
Color
Black
Output Voltage
20V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.