AC ADPT DELL INSPIRON 24 3464 24 5488
Mfr # 450-AELY-BTI
Zoro # G310543157
product price: $63.19
/eaKey Features
Green Environmental Attribute
Environmentally Friendly
Output Voltage
19V DC
Max. Output Current
4.74 A
Device Supported
Desktop PC
Compatibility
Dell Optiplex Desktop PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-AELY-BTI
Zoro #
G310543157
UPC #
-
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Output Voltage
19V DC
Max. Output Current
4.74 A
Device Supported
Desktop PC
Compatibility
Dell Optiplex Desktop PC
Max. Output Power
90 W
Item
AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.