AC ADPT FOR HP OMEN 15 17 PAVILION17 15
Mfr # L32661-001-BTI
Zoro # G210543226
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Max. Output Power
150 W
Device Supported
Mobile Workstation
Compatibility
Model Fits:HP OMEN 15, OMEN 17, PAVILION 15, PAVILION 17, ZBOOK 15 G3, ZBOOK 15 G4, ZBOOK 15 G5, ZBOOK 15 G6, ZBOOK 15V G6, ZBOOK STUIDIO G3, ZBOOK STUIDIO G4, ZBOOK STUIDIO G5, ZBOOK STUIDIO G6Replaces OEM:L32661-001
Output Voltage
19V DC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L32661-001-BTI
Zoro #
G210543226
UPC #
-
Country of Origin
China
Details
Item
AC Adapter
Max. Output Power
150 W
Device Supported
Mobile Workstation
Compatibility
Model Fits:HP OMEN 15, OMEN 17, PAVILION 15, PAVILION 17, ZBOOK 15 G3, ZBOOK 15 G4, ZBOOK 15 G5, ZBOOK 15 G6, ZBOOK 15V G6, ZBOOK STUIDIO G3, ZBOOK STUIDIO G4, ZBOOK STUIDIO G5, ZBOOK STUIDIO G6Replaces OEM:L32661-001
Output Voltage
19V DC
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.