Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC ADPT FOR LENOVO 4X20E75111 00PC782

  • Mfr # 4X20E75111-BTI

  • Zoro # G121701852


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
20 V DC
Maximum Output Power
230 W
Compatible Devices
Notebook
Maximum Output Current
11.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E75111-BTI
Zoro #
G121701852
UPC #
822088152330
Country of Origin
United States

Details

Output Voltage
20 V DC
Maximum Output Power
230 W
Item
AC Adapter
Compatible Devices
Notebook
Maximum Output Current
11.50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.