Zoro Homepage

AC ADPT FOR THINKPAD P72 P71 P70 P50 P51

  • Mfr # 02DL137-BTI

  • Zoro # G010543020


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Output Power
170 W
Output Voltage
20V DC
Device Supported
Mobile Workstation
Compatibility
Model Fits:LENOVO IDEAPAD Y900, Y900-17ISK, LEGION Y540, Y545, Y740, Y920, P1 G4-20Y3 - P1 GEN 4, P1 G4-20Y4 - P1 GEN 4, P15 G2-20YQ - P15 GEN 2, P15 G2-20YR - P15 GEN 2, P15V G2-21A9 - P15V GEN 2, P15V G2-21AA - P15V GEN 2, P17 G2-20YU - P17 GEN 2, P17 G2-20YV - P17 GEN 2, P53-20QN MT, P53-20QQ MT, T15G G2-20YS - T15G GEN 2, T15G G2-20YT - T15G GEN 2, T15P G2-21A7 - T15P GEN 2, T15P G2-21A8 - T15P GEN 2, THINKPAD P1 3RD GENERATION-20TH MT 2020, P1 3RD GENERATION-20TJ MT 2020, P15-20ST MT 2020, P15-20SU MT 2020, P15G-20UR MT 2020, P15G-20US MT 2020, P17-20SN MT 2020, P17-20SQ MT 2020, P50, P51, P52, P53, P70, P71, P72, P73, T15P-20TM MT 2020, T15P-20TN MT 2020, Y910, X1 EXTREME 3RD GENERATION-20TK MT 2020, X1 EXTREME 3RD GENERATION-20TL MT 2020, X1 EXTREME G4-20Y5 - X1 EXTREME GEN 4, X1 EXTREME G4-20Y6 - X1 EXTREME GEN 4, YOGA A940Replaces OEM:02DL136, 02DL137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02DL137-BTI
Zoro #
G010543020
UPC #
-
Country of Origin
China

Details

Color
Black
Max. Output Power
170 W
Output Voltage
20V DC
Item
AC Adapter
Device Supported
Mobile Workstation
Compatibility
Model Fits:LENOVO IDEAPAD Y900, Y900-17ISK, LEGION Y540, Y545, Y740, Y920, P1 G4-20Y3 - P1 GEN 4, P1 G4-20Y4 - P1 GEN 4, P15 G2-20YQ - P15 GEN 2, P15 G2-20YR - P15 GEN 2, P15V G2-21A9 - P15V GEN 2, P15V G2-21AA - P15V GEN 2, P17 G2-20YU - P17 GEN 2, P17 G2-20YV - P17 GEN 2, P53-20QN MT, P53-20QQ MT, T15G G2-20YS - T15G GEN 2, T15G G2-20YT - T15G GEN 2, T15P G2-21A7 - T15P GEN 2, T15P G2-21A8 - T15P GEN 2, THINKPAD P1 3RD GENERATION-20TH MT 2020, P1 3RD GENERATION-20TJ MT 2020, P15-20ST MT 2020, P15-20SU MT 2020, P15G-20UR MT 2020, P15G-20US MT 2020, P17-20SN MT 2020, P17-20SQ MT 2020, P50, P51, P52, P53, P70, P71, P72, P73, T15P-20TM MT 2020, T15P-20TN MT 2020, Y910, X1 EXTREME 3RD GENERATION-20TK MT 2020, X1 EXTREME 3RD GENERATION-20TL MT 2020, X1 EXTREME G4-20Y5 - X1 EXTREME GEN 4, X1 EXTREME G4-20Y6 - X1 EXTREME GEN 4, YOGA A940Replaces OEM:02DL136, 02DL137

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.