AC ADPT HP ZBOOK 14U G3 14U G4 14U G6 15

  • Mfr # 4SC18UT#ABA-BTI

  • Zoro # G110543128


product price: $70.09
/ea

Key Features

Compatibility
Dell ZBOOK Mobile Workstation
Max. Output Power
150 W
Device Supported
Mobile Workstation
Max. Output Current
7.90 A
Output Voltage
19.5V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SC18UT#ABA-BTI
Zoro #
G110543128
UPC #
-
Country of Origin
China

Details

Compatibility
Dell ZBOOK Mobile Workstation
Max. Output Power
150 W
Device Supported
Mobile Workstation
Item
AC Adapter
Max. Output Current
7.90 A
Output Voltage
19.5V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.