Zoro Homepage

AC ADPT HP ZBOOK STUDIO G3 15 G3 15U G3

  • Mfr # W2F74AA-BTI

  • Zoro # G810543336


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Compatibility
HP ZBook 15u G3 Mobile Workstation
Device Supported
Mobile Workstation
Output Voltage
19V DC
Color
Black
Max. Output Power
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2F74AA-BTI
Zoro #
G810543336
UPC #
-
Country of Origin
China

Details

Compatibility
HP ZBook 15u G3 Mobile Workstation
Device Supported
Mobile Workstation
Output Voltage
19V DC
Color
Black
Item
AC Adapter
Max. Output Power
150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.