Zoro Homepage

AC ADPT THINKPAD P15 G2-20YQ - P15 GEN 2

  • Mfr # 4X20S56697-BTI

  • Zoro # G110543036


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Device Supported
Mobile Workstation
Output Voltage
20V DC
Compatibility
Lenovo ThinkPad P53 Mobile Workstation
Max. Output Power
170 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20S56697-BTI
Zoro #
G110543036
UPC #
-
Country of Origin
China

Details

Color
Black
Device Supported
Mobile Workstation
Output Voltage
20V DC
Compatibility
Lenovo ThinkPad P53 Mobile Workstation
Item
AC Adapter
Max. Output Power
170 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.