Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC AUTO APPLE A1706 A1707 A1708 A1718

  • Mfr # AA-118WUSBC-UNI-BTI

  • Zoro # G921707719


product price: $84.89
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Multiple Power Tips
Yes
Maximum Output Power
118 W
Universal Adapter
Yes
Compatible Devices
MacBook Pro, MacBook, MacBook Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA-118WUSBC-UNI-BTI
Zoro #
G921707719
UPC #
886734894234
Country of Origin
China

Details

USB Type-C
Yes
Multiple Power Tips
Yes
Maximum Output Power
118 W
Universal Adapter
Yes
Item
Auto Adapter
Compatible Devices
MacBook Pro, MacBook, MacBook Air
Input Voltage
12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.