AC AUTO FOR APPLE A2116 A2452 A2473
Mfr # AA-100WUSBC-UNI-BTI
Zoro # G021708067
product price: $83.99
/ea
Free Shipping & Returns
Key Features
USB Type-C
Yes
Universal Adapter
Yes
Input Voltage
12 V DC
Maximum Output Power
100 W
Compatible Devices
MAC, MacBook, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA-100WUSBC-UNI-BTI
Zoro #
G021708067
UPC #
886734894241
Country of Origin
China
Details
USB Type-C
Yes
Item
Auto Adapter
Universal Adapter
Yes
Input Voltage
12 V DC
Maximum Output Power
100 W
Compatible Devices
MAC, MacBook, Notebook
Multiple Power Tips
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.