AC POWER ADAPTER FOR TOSHIBA ULTRABOOK (PORTEGE Z830, Z835, Z930) 19V/40W

  • Mfr # AC-1940103

  • Zoro # G0487841


product price:  $29.45
/ea

Key Features

Compatible Devices
Ultrabook
Maximum Output Power
40 W
Output Voltage
19 V DC
Compatibility
Toshiba Portege Ultrabooks: Z830 Z835 Z930
Maximum Output Current
2.10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC-1940103
Zoro #
G0487841
UPC #
886734846257
Country of Origin
Unknown

Details

Item
AC Adapter
Compatible Devices
Ultrabook
Maximum Output Power
40 W
Output Voltage
19 V DC
Compatibility
Toshiba Portege Ultrabooks: Z830 Z835 Z930
Maximum Output Current
2.10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.