Ac Power Adapter Toshiba 19V 40W Ac-1940103 OemNumber Pa5044U-1Aca

  • Mfr # PA5044U-1ACA-BTI

  • Zoro # G0728958


product price:  $31.59
/ea

Key Features

Environmentally Friendly
Yes
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Power
40 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA5044U-1ACA-BTI
Zoro #
G0728958
UPC #
886734850988
Country of Origin
Unknown

Details

Item
AC Adapter
Environmentally Friendly
Yes
Output Voltage
19 V DC
Compatible Devices
Notebook
Maximum Output Power
40 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.