Shop BATTERY TECHNOLOGY
See all product information
Create Account
ADP-135KBT, KP.13501.004, KP.13501.005, KP.13503.006, KP.18001.002, PA-1131-05
- Mfr # GA-19180ACER-BTI
- Zoro # G810543329
product price:Â
$
95.19
/ea
Key Features
Max. Output Power
180 W
Output Voltage
19.5V DC
Max. Output Current
9.23 A
Device Supported
Notebook
Compatibility
Acer Aspire A717-71G Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA-19180ACER-BTI
- Zoro #
- G810543329
- UPC #
- -
- Country of Origin
- China
- Item
- AC Adapter
- Max. Output Power
- 180 W
- Output Voltage
- 19.5V DC
- Max. Output Current
- 9.23 A
- Device Supported
- Notebook
- Compatibility
- Acer Aspire A717-71G Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.