Zoro Homepage

ADPT DELL ALIENWARE M17 LATITUDE E7240

  • Mfr # 331-7957-BTI

  • Zoro # G510543179


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Max. Output Power
180 W
Color
Black
Device Supported
Workstation
Compatibility
Dell Precision M4700 Workstation
Output Voltage
19V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-7957-BTI
Zoro #
G510543179
UPC #
-
Country of Origin
China

Details

Max. Output Power
180 W
Color
Black
Device Supported
Workstation
Compatibility
Dell Precision M4700 Workstation
Item
AC Adapter
Output Voltage
19V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.